Motion
24044CK30W507
Spherical Roller Bearing - 220 mm ID, 340 mm OD, 118 mm Width, Tapered 1:30 Bore, Open
MI ITEM #14917565
MFR #24044CK30W507
List Price$11,295.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spherical Roller Bearing - 220 mm ID, 340 mm OD, 118 mm Width, Tapered 1:30 Bore, Open
MI ITEM #14917565
MFR #24044CK30W507

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$11,295.92/each for your price

Overview

Mfr description
24044CK30W507 SPHERICAL ROLLER BRG

Specifications

  • Bore Type
    Tapered 1:30
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Cage Type
    Outer Ring
  • Closure Type
    Open
  • Internal Clearance
    CN
  • Lubrication Hole Type
    Lubrication Groove and Hole
  • Measurement Standard
    Metric
  • Dynamic Load Capacity
    1360000 N
  • Static Load Capacity
    2600000 N
  • Maximum RPM (Grease)
    750 rpm
  • Max Rpm
    1000 rpm
  • Cage Material
    Steel
  • Series
    240
  • Weight
    38.92 kg
  • Maximum Speed
    1000 rpm
  • Description
    Spherical roller bearing, series 240 , W507: E4 + S11 (Heat stabilization up to 200°C) + Special packaging specification to prevent shipping damage
  • Product Type
    Spherical Roller Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text