Motion
6017ZC3
Radial/deep Groove Ball Bearing - Straight Bore, 85 mm ID, 130 mm OD, 22 mm Width, Single Shielded, Without Snap Ring, C3 Internal Clearance
Mi Item #14917567
MFR #6017ZC3
Price$332.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/deep Groove Ball Bearing - Straight Bore, 85 mm ID, 130 mm OD, 22 mm Width, Single Shielded, Without Snap Ring, C3 Internal Clearance
Mi Item #14917567
MFR #6017ZC3

Mfr description
6017ZC3 RADIAL & DEEP GROOVE BALL BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$332.70/each

Specifications

Dimensions

  • Bore Diameter  
    85 mm
  • Outside Diameter  
    130 mm
  • Overall Width  
    22 mm

Details

  • Ball Retainer Material
    Pressed Steel
  • Bearing Material
    high-carbon chromium steel
  • Bore Type
    Straight
  • Closure Type
    Single Shielded
  • Internal Clearance
    C3
  • Number Of Rows
    1
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    54500 N
  • Radial Static Load Capacity
    43000 N
  • Series
    6000
  • Snap Ring Included
    Without Snap Ring
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)