Motion
6312MC2P5
Radial/deep Groove Ball Bearing - Straight Bore, 60 mm ID, 130 mm OD, 28 mm Width, Open, Without Snap Ring, C2 Internal Clearance
Mi Item #14917569
MFR #6312MC2P5
Price$2,328.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/deep Groove Ball Bearing - Straight Bore, 60 mm ID, 130 mm OD, 28 mm Width, Open, Without Snap Ring, C2 Internal Clearance
Mi Item #14917569
MFR #6312MC2P5

Mfr description
6312MC2P5 RADIAL & DEEP GROOVE BALL BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,328.04/each

Specifications

Dimensions

  • Bore Diameter  
    60 mm
  • Outside Diameter  
    130 mm
  • Overall Width  
    28 mm

Details

  • Ball Retainer Material
    Brass
  • Bore Type
    Straight
  • Closure Type
    Open
  • Internal Clearance
    C2
  • Number Of Rows
    1
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Row Type Fill Slot
    No
  • Series
    6300
  • Snap Ring Included
    Without Snap Ring
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)