Motion
7012CTRV1VSULP4Y

NSK CORP, BEARING DIV
7012CTRV1VSULP4Y

Spindle & Precision Machine Tool Angular Contact Bearing - 60 mm Bore, 95 mm OD, 18 mm Width, 15 ° Contact, Single Sealed
MI ITEM #14917574
MFR #7012CTRV1VSULP4Y
Price$1,308.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NSK CORP, BEARING DIV
7012CTRV1VSULP4Y

Spindle & Precision Machine Tool Angular Contact Bearing - 60 mm Bore, 95 mm OD, 18 mm Width, 15 ° Contact, Single Sealed
MI ITEM #14917574
MFR #7012CTRV1VSULP4Y

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,308.27/each

Specifications

Dimensions

  • Bore Diameter  
    60 mm
  • Contact Angle  
    15 °
  • Outside Diameter  
    95 mm
  • Overall Width  
    18 mm
  • Weight
    0.893 lbs, 0.405 kg

Details

  • Bore Type
    Straight
  • Closure Type
    Single Sealed
  • Product Type
    Spindle & Precision Machine Tool Angular Contact Bearings
  • Radial Dynamic Load Capacity
    44.0 kN, 9891.6 lbf
  • Radial Static Load Capacity
    30.5 kN, 6856.7 lbf
  • Snap Ring Included
    Without Snap Ring

Overview

Mfr description
7012CTRV1VSULP4Y SUPER PREC ANG CONTACT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought