Motion
H3026
Adapter_Sleeve - 130 mm Bore Dia.
MI ITEM #14917584
MFR #H3026
List Price$843.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Adapter_Sleeve - 130 mm Bore Dia.
MI ITEM #14917584
MFR #H3026

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$843.93/each for your price

Overview

Mfr description
H3026 ADAPTER

Specifications

  • Product Type
    Adapter Sleeves
  • Bore Diameter
    130 mm
  • Overall Width
    80 mm
  • Outside Diameter
    60 mm
  • Lock Nut Outside Diameter
    155 mm
  • Series
    H
  • Manufacturer Product Page
  • Weight
    2.85 kg

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text