Motion
HA3038
Adapter Sleeve - 6.9375 in Bore Dia., M190 x 3 Thread Size
Mi Item #14917589
MFR #HA3038
Price$2,618.44/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Adapter Sleeve - 6.9375 in Bore Dia., M190 x 3 Thread Size
Mi Item #14917589
MFR #HA3038

Mfr description
HA3038 ADAPTER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,618.44/each

Specifications

Dimensions

  • Bore Diameter
    6.9375 in
  • Thread Size  
    M190 x 3

Details

  • Product Type
    Adapter Sleeves
  • Series
    HA
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)