Motion
QJ222MEC3
Fourpoint Contact Bearing - 110 mm Bore, 200 mm OD, 38 mm Width, Open
Mi Item #14917598
MFR #QJ222MEC3
Price$2,858.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Fourpoint Contact Bearing - 110 mm Bore, 200 mm OD, 38 mm Width, Open
Mi Item #14917598
MFR #QJ222MEC3

Mfr description
QJ222MEC3 RADIAL & DEEP GROOVE BALL BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,858.41/each

Specifications

Dimensions

  • Bore Diameter
    110 mm
  • Contact Angle
    35 °
  • Outside Diameter  
    200 mm
  • Overall Width  
    38 mm
  • Weight
    12.129 lbs, 5.5018 kg

Details

  • Ball Retainer Material
    Machined Brass
  • Bore Type
    Straight
  • Closure Type
    Open
  • Internal Clearance
    C3
  • Number Of Rows
    1
  • Product Type
    Four-Point Contact Bearings
  • Relubricatable
    No
  • Row Type Fill Slot
    No
  • Series
    QJ2
  • Snap Ring Included
    Without Snap Ring
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)