Overview
Mfr description
QJ238MEC3U303 RADIAL & DEEP GROOVE BALL
Specifications
- Bore TypeStraight
- Bore Diameter190 mm
- Outside Diameter
- Overall Width
- Closure TypeOpen
- Snap Ring IncludedWithout Snap Ring
- Product TypeFour-Point Contact Bearings
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data