Motion
QJ240MEC3U303
Fourpoint Contact Bearing - 200 mm Bore, 360 mm OD, 58 mm Width, Open
Mi Item #14917600
MFR #QJ240MEC3U303
Price$8,055.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Fourpoint Contact Bearing - 200 mm Bore, 360 mm OD, 58 mm Width, Open
Mi Item #14917600
MFR #QJ240MEC3U303

Mfr description
QJ240MEC3U303 RADIAL & DEEP GROOVE BALL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$8,055.95/each

Specifications

Dimensions

  • Bore Diameter
    200 mm
  • Contact Angle
    35 °
  • Outside Diameter  
    360 mm
  • Overall Width  
    58 mm
  • Weight
    61.729 lbs, 28 kg

Details

  • Ball Retainer Material
    Machined Brass
  • Ball Screw Application
    No
  • Bore Type
    Straight
  • Closure Type
    Open
  • Internal Clearance
    C3
  • Number Of Rows
    1
  • Product Type
    Four-Point Contact Bearings
  • Relubricatable
    Yes
  • Row Type Fill Slot
    No
  • Series
    QJ2
  • Snap Ring Included
    Without Snap Ring
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)