Motion
QJ316M
FourPoint Contact Bearing - 80 mm Bore, 170 mm OD, 39 mm Width, Open
MI ITEM #14917601
MFR #QJ316M
Your Price$4,421.89/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
FourPoint Contact Bearing - 80 mm Bore, 170 mm OD, 39 mm Width, Open
MI ITEM #14917601
MFR #QJ316M

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$4,421.89/each(List $5,049.46)

Overview

Mfr description
QJ316M RADIAL & DEEP GROOVE BALL BRG

Specifications

  • Bore Type
    Straight
  • Bore Diameter
    80 mm
  • Outside Diameter
  • Overall Width
  • Closure Type
    Open
  • Snap Ring Included
    Without Snap Ring
  • Product Type
    Four-Point Contact Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text