1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
NSK CORP, BEARING DIV
QJ334MEC3U303
FourPoint Contact Bearing - 170 mm Bore, 360 mm OD, 72 mm Width, Open
MI ITEM #
14917603
MFR #
QJ334MEC3U303
Price
$9,541.60
/each
Qty
Add to Cart
Previous Page
Home
Bearings
Ball Bearings
NSK CORP, BEARING DIV QJ334MEC3U303
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
NSK CORP, BEARING DIV
QJ334MEC3U303
FourPoint Contact Bearing - 170 mm Bore, 360 mm OD, 72 mm Width, Open
MI ITEM #
14917603
MFR #
QJ334MEC3U303
Mfr description
QJ334MEC3U303 RADIAL & DEEP GROOVE BALL
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$9,541
.60
/each
Add to Cart
Specifications
Dimensions
Bore Diameter
170 mm
Outside
Diameter
360 mm
Overall
Width
72 mm
Details
Bore Type
Straight
Closure Type
Open
Product Type
Four-Point Contact Bearings
Snap Ring Included
Without Snap Ring
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items