Motion
25T472

GRACO INC
25T472

Direct-drive Metering Pump - 2200 psi;152 bar Discharge
Mi Item #14927530
MFR #25T472
Price$34,703.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GRACO INC
25T472

Direct-drive Metering Pump - 2200 psi;152 bar Discharge
Mi Item #14927530
MFR #25T472

Mfr description
25T472 DYNAMITE SUPPLY UNIT,600CC,22:1
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$34,703.60/each

Specifications

Details

  • Application
    Automotive Electronics, Consumer Electronics, Telecommunication Electronics
  • Control Type
    Standard
  • Description
    DynaMite Supply Pump for 600cc cartridges
  • Discharge Pressure
    2200 psi;152 bar
  • For Use With
    Adhesives, Colorants, Grease, Ink, Silicon, Thermal Interface Materials
  • Group & Class
    Piston Pumps
  • Head Material
    304 Stainless Steel
  • Max Discharge Pressure
    2200 psi;15.2 MPa
  • Max Pressure
    152 bar, 2200 psi
  • Pressure Range
    152 bar, 2200 psi
  • Product Line
    DynaMite
  • Pump Material
    304 Stainless Steel
  • Pump Type
    Piston
  • Seal Material
    Tivar Ceram-P
  • Type Design
    Piston
  • Wetted Materials
    304 Stainless Steel, Fluoroelastomer, PEEK, PTFE
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)