Motion
25P773

GRACO INC
25P773

REACTOR HEATED HOSE,WHIP,1/4ID,3500PSI,2
Mi Item #14927638
MFR #25P773
Price$3,570.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GRACO INC
25P773

REACTOR HEATED HOSE,WHIP,1/4ID,3500PSI,2
Mi Item #14927638
MFR #25P773

Mfr description
25P773 REACTOR HEATED HOSE,WHIP,1/4ID,35
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,570.35/each

Specifications

Dimensions

  • Operating Pressure
    3500 psi
  • Thread Size
    6.09 mm

Details

  • Material
    PTFE
  • Max Operating Temperature
    82 °C, 180 °F
  • Maximum Operating Pressure
    3500 psi
  • Product Type
    Grease Gun Hoses & Whip Hoses
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)