Motion
133791

GRACO INC
133791

Lubrication Pump - Grease, Oil, 4 L Compatible Container Size
Mi Item #14928023
MFR #133791
Price$3,957.94/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GRACO INC
133791

Lubrication Pump - Grease, Oil, 4 L Compatible Container Size
Mi Item #14928023
MFR #133791

Mfr description
133791 PUMP, 8L, DIN P, DIN LL, HAMMER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,957.94/each

Specifications

Dimensions

  • Compatible Container Size
    4 L

Details

  • Application
    Off-Road Equipment
  • Certification
    IP69K
  • Container Type
    Reservoir
  • Includes
    4 Liter Reservoir, 5-Pin CPC Connector, External Low Level, Pressure Relief Valves, Pump Assembly
  • Lubrication Type
    Grease, Oil
  • Material
    Alloy Steel, Aluminum, Bronze, Carbon Steel, Chemically Lubricated Acetal, Grillamid, Nickel Plated Alnico, Nitrile Rubber, Nylon, PTFE, Stainless Steel, Trogamid T5004-060, Zinc-Plated Steel
  • Max Operating Temperature
    70 °C, 158 °F
  • Min Operating Temperature
    -40 °C, -40 °F
  • Pump Material
    Nylon, Trogamid T5004-060, Zinc-Plated Steel, Carbon Steel, Alloy Steel, Stainless Steel, Nitrile Rubber, Bronze, Nickel Plated Alnico, Chemically Lubricated Acetal, Aluminum, PTFE, Grillamid
  • Series
    G5
  • Type
    Electric
  • Voltage
    24 V dc
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)