Motion
134364

GRACO INC
134364

134364 HOUSING, GCI, 4 INJECTOR, ALUM
Mi Item #14928624
MFR #134364
Price$249.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GRACO INC
134364

134364 HOUSING, GCI, 4 INJECTOR, ALUM
Mi Item #14928624
MFR #134364

Mfr description
134364 HOUSING, GCI, 4 INJECTOR, ALUM
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$249.04/each

Specifications

Dimensions

  • Injector Outlet Size
    0.1250 in
  • Operating Pressure
    3500 psi

Details

  • Application
    In-Plant Machinery, Off-Road Equipment
  • For Use With
    GCI Injectors
  • Material
    Grease
  • Maximum Operating Pressure
    3500 psi
  • Product Type
    Grease Injectors
  • Series
    GCI
  • Thread Type
    NPT
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)