Specifications
Dimensions
- Inlet Outlet Port Sizes1/8 in NPT
Details
- DescriptionG-Mini /CSP Lubrication Kit
- For Use WithNLGI Grades #000 to #2 greases
- Includes1/8 NPT, 24 VDC, 6 mm tube, 6 mm x 25 m, 6 mm, 6 outlet, CSP Valve, CSP, FITTING, G-MINI Pump, NPT, PTC, TUBE, elbow, str 1/8 NPT
- Manufacturer Catalog Number2000534
- Product LineG-MINI
- Pump TypeLubrication Kit
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)