Motion
TE120-0281

GRACO INC
TE120-0281

Electric Diaphragm Pump - Aluminum, SST, Buna-N, Santoprene Fluid Section, Powder Coated Aluminum Center, 120 gpm Max Flow
MI ITEM #14928814
MFR #TE120-0281
Price$10,834.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GRACO INC
TE120-0281

Electric Diaphragm Pump - Aluminum, SST, Buna-N, Santoprene Fluid Section, Powder Coated Aluminum Center, 120 gpm Max Flow
MI ITEM #14928814
MFR #TE120-0281

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$10,834.78/each

Specifications

Dimensions

  • Weight
    117 lbs

Details

  • Ball Material
    Buna-N Overmold 303 Stainless Steel Flapper
  • Center Section Material
    Powder Coated Aluminum
  • Diaphragm Material
    Santoprene
  • Max Solids
    1-7/8 in
  • Maximum Flow Rate
    120 gpm
  • O Ring Material
    Buna-N
  • Type Design
    Electric Diaphragm Pump
  • Wetted Materials
    Aluminum, Buna-N, SST, Santoprene

Overview

Mfr description
TE120-0281 QUANTM PUMP,QTE-ALFC1FB-BSPBN

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought