Motion
TE120-0318

GRACO INC
TE120-0318

Electric Diaphragm Pump - 60 psi, Buna-N, SST, Geolast Fluid Section, Aluminum Center, 120 gpm Max Flow
Mi Item #14928827
MFR #TE120-0318
Price$12,372.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GRACO INC
TE120-0318

Electric Diaphragm Pump - 60 psi, Buna-N, SST, Geolast Fluid Section, Aluminum Center, 120 gpm Max Flow
Mi Item #14928827
MFR #TE120-0318

Mfr description
TE120-0318 QUANTM PUMP,QTE-ALFC4FB-BGEBN
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$12,372.50/each

Specifications

Dimensions

  • Inlet Outlet Port Sizes
    2 in
  • Weight
    117 lbs

Details

  • Air End Repair Kit
    25F124
  • Ball Material
    Buna-N Overmold 303 Stainless Steel Flapper
  • Center Section Material
    Aluminum
  • Certification
    ATEX,IECEx
  • Check Seat Material
    Buna-N/SST
  • Diaphragm Material
    Geolast
  • Inlet Outlet Port Type
    BSPT Female
  • Max Pressure
    60 psi
  • Max Solids
    1-7/8 in
  • Maximum Flow Rate
    120 gpm
  • Porting
    Center Port
  • Type Design
    Electric-Driven Double Diaphragm
  • Wet End Repair Kit
    2001298
  • Wetted Materials
    Buna-N, Geolast, SST
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)