Motion
255728

GRACO INC
255728

255728 MODULE ALTERNATOR, XMIX
Mi Item #14929863
MFR #255728
Price$7,458.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GRACO INC
255728

255728 MODULE ALTERNATOR, XMIX
Mi Item #14929863
MFR #255728

Mfr description
255728 MODULE ALTERNATOR, XMIX
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$7,458.85/each

Specifications

Details

  • Description
    Alternator Module
  • For Use With
    XM plural-component sprayer
  • Manufacturer Catalog Number
    255728
  • Max Discharge Pressure
    19 psi;1.31 bar
  • Max Pressure
    1.31 bar, 19 psi
  • Pressure Range
    1.31 bar, 19 psi
  • Product Line
    XM
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)