Specifications
Details
- Additional DetailsLabel Type: Quick Start
- For Use WithReactor E-8p
- Manufacturer Catalog Number16J415
- Number Of Pieces1
- Part Number Compatibility259082, 259083
- Repositionable Or Permanent AdhesivePermanent
- TypeAdhesive Label Tape
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)