Motion
16A662

GRACO INC
16A662

Dosing Pump - PTFE Seals, Use For Marine and watercraft, Pool and spa, Bath ware, Transportation, Corrosion prevention, Cultured marble
Mi Item #14932307
MFR #16A662
Price$463.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GRACO INC
16A662

Dosing Pump - PTFE Seals, Use For Marine and watercraft, Pool and spa, Bath ware, Transportation, Corrosion prevention, Cultured marble
Mi Item #14932307
MFR #16A662

Mfr description
16A662 CYLINDER,CATALYST PUMP
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$463.97/each

Specifications

Details

  • Application
    Bath ware, Corrosion prevention, Cultured marble, Marine and watercraft, Pool and spa, Transportation
  • Control Type
    Manual
  • Description
    FRP Proportioner
  • For Use With
    Resin and catalyst
  • Group & Class
    Pneumatic Pumps
  • Head Material
    Stainless Steel
  • Includes
    Cylinder
  • Manufacturer Catalog Number
    16A662
  • Product Line
    FRP Proportioner
  • Pump Material
    Stainless Steel
  • Pump Type
    Piston
  • Seal Material
    PTFE
  • Type Design
    Piston
  • Wetted Materials
    301, 303, 304, 316, Acetal, And 17-4 Ph Grades deg F Stainless Steel, PE, PTFE, Perfluoroelastome, Silicon Nitride, UHWMPE, nylon
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)