Motion
16A197

GRACO INC
16A197

Dosing Pump - PTFE Seals, Use For Marine and watercraft, Pool and spa, Bath ware, Transportation, Corrosion prevention, Cultured marble, 2000 psi, 140 bar
Mi Item #14932701
MFR #16A197
Price$492.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GRACO INC
16A197

Dosing Pump - PTFE Seals, Use For Marine and watercraft, Pool and spa, Bath ware, Transportation, Corrosion prevention, Cultured marble, 2000 psi, 140 bar
Mi Item #14932701
MFR #16A197

Mfr description
16A197 HOUSING, CATALYST PUMP
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$492.38/each

Specifications

Dimensions

  • Inlet Outlet Port Sizes
    1/4 in tube

Details

  • Application
    Bath ware, Corrosion prevention, Cultured marble, Marine and watercraft, Pool and spa, Transportation
  • Control Type
    Manual
  • Description
    FRP Proportioner Catalyst Slave Pump Housing
  • Discharge Pressure
    2000 psi;140 bar
  • For Use With
    Resin and catalyst
  • Group & Class
    Piston Pumps
  • Head Material
    Stainless Steel
  • Includes
    Housing
  • Manufacturer Catalog Number
    16A197
  • Max Discharge Pressure
    2000 psi;140 bar
  • Max Pressure
    140 bar, 2000 psi
  • Pressure Range
    140 bar, 2000 psi
  • Product Line
    FRP Proportioner
  • Pump Material
    Stainless Steel
  • Pump Type
    Piston
  • Seal Material
    PTFE
  • Type Design
    Piston
  • Wetted Materials
    Acetal, Nylon, PE, PTFE, Perfluoroelastomer, Silicon nitride, Stainless steel, UHWMPE
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)