Specifications
Dimensions
- Glove SizeXXS or Size 5
- Men'S SizeXXS
- Mens Numeric Size5
- Size2
Details
- Ansi Isea Abrasion Resistance LevelLevel 6
- Ansi Isea Cut Resistance LevelLevel 5
- Ansi Isea Puncture Resistance LevelLevel 4
- Ansi Isea Tear Resistance LevelLevel 3
- ApplicationsManufacturing
- Coated AreaPalm
- CoatingPrimeFoam nitrile
- Coating CoveragePalm Coated
- Coating MaterialNitrile
- Coating Outer Shell CoveragePalm Coated
- Coating Outer Shell MaterialNitrile
- Coating StyleFoam Nitrile
- ColorBlack, Blue
- Construction Descriptionsteel | Fiberglass | polyester blend shell | PrimeFoam nitrile Palm coating | reinforced thumb Saddle | Seamless Construction
- Cuff MaterialElastic knit
- Cuff TypeKnit Wrist
- DescriptionHelix Core 3022 abrasion-resistant gloves feature a slightly textured, strong grip with touchscreen capabilities, plus a reinforced thumb saddle for extra protection in high-wear areas.
- Description KeywordPalm Coated
- En 388 Abrasion Resistance Level4
- En 388 Cut Resistance LevelD
- En 388 Puncture Resistance Level3
- En 388 Tear Resistance Level4
- En Iso Cut ResistanceD
- EN3884X43D
- FeaturesREACH Compliant, Reinforced Thumb Saddle, Seamless Knit, Touchscreen Compatible, Washable
- Finger CoverageFull Finger
- Glove PatternSeamless Knit
- Grip PatternTextured
- Grip TypeTextured
- Group & ClassA5
- HandBoth Hands
- Hand TypePair
- Knit Gauge15 ga
- Liner/Shell MaterialHPPE | polyester blend | steel
- Manufacturer Catalog Number3022-XXS (5)
- MaterialFiberglass, HPPE, polyester blend, steel
- Material TypeHPPE, fiberglass, polyester blend, steel
- Other Standards MetANSI/ISEA 105-2024, REACH Compliant
- Product LineHelix Core Series
- Product TypesWork Gloves
- Protection TypeCut Resistant
- SeriesHelix Core
- Standards MetANSI/ISEA 105-2024, EN 388, REACH
- Thumb TypeThumb Saddle Reinforced
- TypeSeamless Knit
- Vending PackYes
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)