Specifications
Dimensions
- Glove SizeXXXL or Size 12
Details
- Ansi Isea Abrasion Resistance Level6
- Ansi Isea Cut Resistance LevelA5
- Ansi Isea Puncture Resistance Level4
- MaterialFiberglass, Polyester, Steel, HPPE
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)