Motion
3020-XXXL (12)

HEXARMOR
3020-XXXL (12)

Steel Mesh Cut Resistant Glove - Seamless Knit, fiberglass | HPPE | polyester blend | steel Shell, Size XXXL or Size 12, ANSI Cut Level Level 5
Mi Item #14933476
MFR #3020-XXXL (12)
Price$13.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HEXARMOR
3020-XXXL (12)

Steel Mesh Cut Resistant Glove - Seamless Knit, fiberglass | HPPE | polyester blend | steel Shell, Size XXXL or Size 12, ANSI Cut Level Level 5
Mi Item #14933476
MFR #3020-XXXL (12)

Mfr description
3020-XXXL (12) HELIX A5 15G HPPE STEEL G
  • Reinforced Thumb saddle;Touchscreen capabilities;Seamless Construction;Washable;Vend-packed
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$13.08/each

Specifications

Dimensions

  • Glove Size
    XXXL or Size 12
  • Men'S Size
    3XL
  • Mens Numeric Size
    12
  • Size
    3

Details

  • Ansi Isea Abrasion Resistance Level
    Level 5
  • Ansi Isea Cut Resistance Level
    Level 5
  • Ansi Isea Puncture Resistance Level
    Level 4
  • Applications
    Manufacturing, Tough tasks
  • Coated Area
    Palm
  • Coating
    Polyurethane
  • Coating Coverage
    Palm Coated
  • Coating Material
    Polyurethane
  • Coating Outer Shell Coverage
    Palm Coated
  • Coating Outer Shell Material
    HPPE Shell with PU Coating
  • Coating Style
    Polyurethane
  • Color
    Black, Blue
  • Construction Description
    steel | Fiberglass | polyester blend Seamless Knit with polyurethane Palm coating
  • Cuff Material
    Elastic Knit
  • Cuff Type
    Knit Wrist
  • Description
    Helix Core 3020 cut-resistant gloves with 15-gauge HPPE blend liner and polyurethane palm coating
  • Description Keyword
    Seamless Knit
  • En 388 Abrasion Resistance Level
    4
  • En 388 Cut Resistance Level
    D
  • En 388 Puncture Resistance Level
    3
  • En 388 Tear Resistance Level
    4
  • En Iso Cut Resistance
    D
  • EN388
    EN388 4X43D
  • Features
    Reinforced Thumb saddle, Seamless Construction, Touchscreen capabilities, Vend-packed, Washable
  • Finger Coverage
    Full Finger
  • Glove Pattern
    Seamless Knit
  • Grip Pattern
    Textured
  • Grip Type
    Polyurethane Coated
  • Group & Class
    A5
  • Hand
    Pair
  • Hand Type
    Pair
  • Knit Gauge
    15 ga
  • Liner/Shell Material
    HPPE | polyester blend | steel
  • Manufacturer Catalog Number
    3020-XXXL (12)
  • Material
    Fiberglass, HPPE, polyester blend, steel
  • Material Type
    HPPE, fiberglass, polyester blend, steel
  • Other Standards Met
    ANSI/ISEA 105-2024
  • Product Line
    Helix
  • Product Types
    Coated Gloves
  • Protection Type
    Cut Resistant
  • Series
    Helix Core
  • Standards Met
    ANSI/ISEA 105-2024, EN388 4X43D
  • Thumb Type
    Thumb Saddle Reinforced
  • Type
    Seamless Knit
  • Vending Pack
    Yes
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)