Motion
2051-XXXXL (13)

HEXARMOR
2051-XXXXL (13)

Cut Resistant Glove - Size 4XL or Size 13, ANSI Cut Level Level 7, Seamless Knit
Mi Item #14933477
MFR #2051-XXXXL (13)
Price$17.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HEXARMOR
2051-XXXXL (13)

Cut Resistant Glove - Size 4XL or Size 13, ANSI Cut Level Level 7, Seamless Knit
Mi Item #14933477
MFR #2051-XXXXL (13)

Mfr description
2051-XXXXL (13) HELIX A7 13G HPPE STEEL
  • Food Safe;Washable;Vend-packed;Hi-vis;Seamless Construction
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$17.02/each

Specifications

Dimensions

  • Glove Size
    4XL or Size 13
  • Men'S Size
    XXXXL
  • Mens Numeric Size
    13

Details

  • Ansi Isea Abrasion Resistance Level
    Level 3
  • Ansi Isea Cut Resistance Level
    Level 7
  • Ansi Isea Puncture Resistance Level
    Level 3
  • Ansi Isea Tear Resistance Level
    Level 4
  • Applications
    Food Processing, Under-glove solution
  • Coated Area
    Uncoated
  • Coating
    Uncoated
  • Coating Coverage
    Uncoated
  • Coating Style
    Uncoated
  • Color
    Hi-Vis Orange
  • Construction Description
    steel | Fiberglass blend
  • Cuff Material
    Elastic Knit
  • Cuff Type
    Knit Wrist
  • Description
    Helix 2051 food safe glove offers a hi-vis seamless design with 360-degree cut resistance
  • Description Keyword
    Seamless Knit
  • En 388 Abrasion Resistance Level
    3
  • En 388 Cut Resistance Level
    F
  • En 388 Puncture Resistance Level
    2
  • En 388 Tear Resistance Level
    4
  • En Iso Cut Resistance
    F
  • EN388
    3X42F
  • Features
    Food Safe, Hi-vis, Seamless Construction, Vend-packed, Washable
  • Finger Coverage
    Full Finger
  • Glove Pattern
    Seamless Knit
  • Group & Class
    A7
  • Hand
    Pair
  • Hand Type
    Pair
  • Knit Gauge
    13 ga
  • Liner/Shell Material
    HPPE | Steel
  • Manufacturer Catalog Number
    2051-XXXXL (13)
  • Material
    Fiberglass Blend, HPPE, Steel
  • Material Type
    Fiberglass Blend, HPPE, Steel
  • Other Standards Met
    US FDA 21 CFR 177.1630
  • Product Line
    Helix
  • Product Types
    Cut Resistant Liner
  • Protection Type
    Cut Resistant
  • Series
    Helix
  • Standards Met
    ANSI/ISEA 105-2024, EN 388, US FDA 21 CFR 177.1630
  • Type
    Seamless Knit
  • Vending Pack
    Yes
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)