Specifications
Dimensions
- Glove SizeXXXL or Size 12
Details
- Leather GradeNo Grade Listed
- Leather Material TypeSynthetic Leather
- Material TypeLeather Palm Gloves
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)