Motion
1030-L (9)

HEXARMOR
1030-L (9)

1030-L (9)
MI ITEM #14933564
MFR #1030-L (9)
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HEXARMOR
1030-L (9)

1030-L (9)
MI ITEM #14933564
MFR #1030-L (9)

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
1030-L (9) BLK HELIX 13G A1 POLYESTER SH

Specifications

  • Glove Size
    L or Size 9
  • Material Type
    Knit Gloves - Coated
  • Lining Material
    Polyester
  • Color
    Black
  • Coating Material
    Polyurethane

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text