Specifications
Dimensions
- Glove SizeM or Size 8
- Men'S SizeM
Details
- Additional DetailsSeamless Knit, Washable, High dexterity and tactility, Vend-packed
- Ansi Isea Abrasion Resistance LevelLevel 3
- Anti Slip GripYes
- ApplicationGeneral-purpose applications, Detailed tasks
- Back MaterialSynthetic
- Coated DesignPalm Coated
- Coating CoveragePalm Coated
- Coating MaterialPolyurethane
- ColorBlack
- Cuff StyleElastic Knit Wrist
- Cuff TypeKnit Wrist
- CutA1
- DescriptionGeneral Purpose Work Glove
- Description KeywordCoated
- Duty TypeStandard Duty
- EN3882121 X
- Finger CoverageFull Finger
- Glove PatternSeamless Knit
- Grip PatternTextured
- Hand TypePair
- IncludesOne Pair
- Industry UseGeneral Labor, Maintenance, Assembly, Warehousing
- InsulatedNo
- Knit Gauge13
- Laundering CapabilityWashable
- Liner ColorBlack
- Liner MaterialPolyester Blend
- Lining MaterialPolyester
- Lining SeamsSeamless
- Manufacturer Catalog Number1030- M (8)
- MaterialPolyurethane
- Material TypeKnit Gloves - Coated
- Palm FeaturesCoated
- Product LineHelix
- Protection TypeAbrasion, Cut, Puncture
- PSC Code8415
- Reflective Or High VisibilityNo
- SeamlessYes
- SeriesHelix 1030
- Standards MetANSI/ISEA 105-2024, EN 388
- Supported Or UnsupportedSupported
- TypeCoated