Specifications
Dimensions
- Glove SizeS or Size 7
- Men'S SizeS
- Women's SizeS
Details
- Additional DetailsSeamless Knit, Washable, Knit Wrist
- Ansi Isea Abrasion Resistance LevelLevel 3
- Anti Slip GripYes
- ApplicationGeneral Purpose, General Maintenance
- Back MaterialSynthetic
- Coated DesignPalm Coated
- Coating CoveragePU Palm Coated
- Coating MaterialPolyurethane
- ColorBlack
- Cuff StyleKnitwrist
- Cuff TypeKnit Wrist
- CutA1
- DescriptionSeamless utility gloves featuring a 13-gauge polyester blend shell finished with a flexible polyurethane palm coating
- Description KeywordCoated
- Duty TypeGeneral Purpose
- EN3882121 X
- Finger CoverageFull Finger
- Glove PatternSeamless Knit
- Grip PatternTextured
- Hand TypePair
- IncludesOne Pair
- Industry UseMaintenance, General Labor, Manufacturing, Assembly, Warehousing
- InsulatedNo
- Knit Gauge13
- Laundering CapabilityWashable
- Liner ColorBlack
- Liner MaterialPolyester
- Lining MaterialPolyester
- Lining SeamsSeamless
- Manufacturer Catalog Number1030- S (7)
- MaterialPolyester
- Material TypeKnit Gloves - Coated
- Palm FeaturesPolyurethane Coated
- Product LineHelix
- Protection TypeGeneral Purpose, Abrasion
- PSC Code8415
- Reflective Or High VisibilityNo
- SeamlessYes
- SeriesHelix 1030
- Standards MetANSI/ISEA 105-2024, EN 388
- Supported Or UnsupportedSupported
- TypeCoated