Specifications
Dimensions
- Glove SizeXS or Size 6
- Men'S SizeXS
Details
- Additional DetailsSeamless construction, High dexterity and tactility, Launderable, Vend-packed
- Ansi Isea Abrasion Resistance LevelLevel 3
- ApplicationGeneral-purpose applications
- Back MaterialSynthetic
- Coated DesignPalm Coated
- Coating CoveragePalm Coated
- Coating MaterialPolyurethane
- ColorBlack
- Cuff StyleKnitwrist
- Cuff TypeKnit Wrist
- CutA1
- DescriptionHigh-Dexterity Work Gloves
- Description KeywordCoated
- EN3882121 X
- Glove PatternSeamless Knit
- Grip PatternTextured
- Knit Gauge13
- Laundering CapabilityWashable
- Liner ColorBlack
- Liner MaterialPolyester Blend
- Lining MaterialKnit
- Lining SeamsSeamless
- Manufacturer Catalog Number1030- XS (6)
- MaterialPolyester
- Material TypeKnit Gloves - Coated
- Palm FeaturesCoated
- Product LineHelix
- Protection TypeCut, Abrasion, Puncture
- SeamlessYes
- SeriesHelix 1030
- Standards MetANSI/ISEA 105-2024, EN 388
- TypeCoated