Motion
1030-XXL (11)

HEXARMOR
1030-XXL (11)

Polyurethane Coated Knit Glove - XXL or Size 11 Size, Polyurethane Coated, 13 ga Gauge, Polyester | Polyurethane Material
MI ITEM #14933569
MFR #1030-XXL (11)
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HEXARMOR
1030-XXL (11)

Polyurethane Coated Knit Glove - XXL or Size 11 Size, Polyurethane Coated, 13 ga Gauge, Polyester | Polyurethane Material
MI ITEM #14933569
MFR #1030-XXL (11)

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
1030-XXL (11) BLK HELIX 13G A1 POLYESTER

Specifications

  • Glove Size
    XXL or Size 11
  • Material
    Polyurethane
  • Material Type
    Knit Gloves - Coated
  • Coating Coverage
    Palm
  • Lining Material
    Polyester
  • Color
    Black
  • Ansi Isea Abrasion Resistance Level
    3
  • Coating Material
    Polyurethane
  • Liner Material
    Polyester
  • Knit Gauge
    13 ga
  • EN388
    2121X
  • Type
    Glove
  • Series
    Helix
  • Finish
    Tacky
  • Cut
    A1

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text