Motion
2137-S (7)

HEXARMOR
2137-S (7)

Leather Palm Glove - S or Size 7, Top Grain Goatskin Leather, No Grade Listed, Cut Resistant, Color Black
Mi Item #14933572
MFR #2137-S (7)
Price$69.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HEXARMOR
2137-S (7)

Leather Palm Glove - S or Size 7, Top Grain Goatskin Leather, No Grade Listed, Cut Resistant, Color Black
Mi Item #14933572
MFR #2137-S (7)

Mfr description
2137-S (7) GENERAL SEARCH AND DUTY GLOVE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$69.79/each

Specifications

Dimensions

  • Glove Size
    S or Size 7

Details

  • Additional Details
    Reinforced thumb and index finger, Pull tab, Touchscreen-compatible
  • Ansi Isea Cut Resistance Level
    A6
  • Ansi Isea Puncture Resistance Level
    3
  • Applications
    Law enforcement, Search and seizure
  • Back Material
    Breathable
  • Closure Type
    Hook, Loop
  • Coating Coverage
    Uncoated
  • Color
    Black
  • Comfort Features
    Breathable Back, Form-Fitting
  • Construction Description
    Goatskin leather palm, breathable back-of-hand, interior SuperFabric layer
  • Cuff Type
    Hook, Loop
  • Description
    HexBlue 2137 law enforcement safety gloves with needlestick and cut resistance, goatskin leather palm, and breathable back
  • EN388
    4X13F
  • Finger Coverage
    Full
  • Grip Pattern
    Smooth
  • Hand Type
    Pair
  • Leather Grade
    No Grade Listed
  • Leather Material Type
    Top Grain Goatskin Leather
  • Lining Material
    Cut Resistant
  • Material Type
    Leather Palm Gloves
  • Palm Features
    Cut-Resistant, Needlestick Resistant, Reinforced Thumb And Index Finger
  • Protection Type
    Cut Resistant and Puncture Resistant and Needlestick resistant
  • Series
    2137
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)