Specifications
Dimensions
- Glove SizeXS or Size 6
Details
- Additional DetailsTPR hook-and-loop closure, Pull tab, Reinforced thumb and index finger, Touchscreen-compatible
- Ansi Isea Cut Resistance LevelA6
- ApplicationsHigh-risk search and seizure, Law enforcement
- Back MaterialBreathable
- Closure TypeHook, Loop
- Coating CoverageUncoated
- ColorBlack
- Comfort FeaturesBreathable Back, Highly Dexterous Fit
- Construction DescriptionThin goatskin leather palm, breathable back-of-hand, low-profile cuff
- Cuff TypeHook, Loop
- DescriptionHexBlue 2137 law enforcement safety gloves with needlestick and cut resistance, goatskin leather palm, and breathable back
- EN3884X13F
- Finger CoverageFull
- Grip PatternSmooth
- Hand TypePair
- Leather GradeNo Grade Listed
- Leather Material TypeTop Grain Goatskin Leather
- Lining MaterialCut Resistant
- Material TypeLeather Palm Gloves
- Palm FeaturesAbrasion-Resistant, Reinforced, Thin Goatskin Leather
- Protection TypeCut Resistant and Needlestick Resistant
- Series2137
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)