Motion
1040-L (9)

HEXARMOR
1040-L (9)

1040-L (9)
Mi Item #14933577
MFR #1040-L (9)
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HEXARMOR
1040-L (9)

1040-L (9)
Mi Item #14933577
MFR #1040-L (9)

Mfr description
1040-L (9) HELIX 13G A2 NYLON SHELL FLAT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Glove Size
    L or Size 9

Details

  • Coating Material
    Nitrile
  • Material Type
    Knit Gloves - Coated
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)