1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
HEXARMOR
1040-S (7)
1040-S (7)
Mi Item #
14933579
MFR #
1040-S (7)
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Safety
Personal Protection Equipment
Hand Protection
General Purpose Gloves
HEXARMOR 1040-S (7)
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
HEXARMOR
1040-S (7)
1040-S (7)
Mi Item #
14933579
MFR #
1040-S (7)
Mfr description
1040-S (7) HELIX 13G A2 NYLON SHELL FLAT
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Add to Cart
For Quote
Specifications
Dimensions
Glove Size
S or Size 7
Details
Coating Material
Nitrile
Lining Material
Nylon
Material Type
Knit Gloves - Coated
Help us improve this product
Provide Feedback
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items