1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
HEXARMOR
1040-XL (10)
1040-XL (10)
Mi Item #
14933580
MFR #
1040-XL (10)
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Safety
Personal Protection Equipment
Hand Protection
General Purpose Gloves
HEXARMOR 1040-XL (10)
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
HEXARMOR
1040-XL (10)
1040-XL (10)
Mi Item #
14933580
MFR #
1040-XL (10)
Mfr description
1040-XL (10) HELIX 13G A2 NYLON SHELL FL
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Add to Cart
For Quote
Specifications
Dimensions
Glove Size
XL or Size 10
Details
Coating Material
Nitrile
Material Type
Knit Gloves - Coated
Help us improve this product
Provide Feedback
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items