Motion
1040-XS (6)

HEXARMOR
1040-XS (6)

1040-XS (6)
MI ITEM #14933581
MFR #1040-XS (6)
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HEXARMOR
1040-XS (6)

1040-XS (6)
MI ITEM #14933581
MFR #1040-XS (6)

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Glove Size
    XS or Size 6

Details

  • Coating Material
    Nitrile
  • Color
    Blue, White
  • Material Type
    Knit Gloves - Coated

Overview

Mfr description
1040-XS (6) HELIX 13G A2 NYLON SHELL FLA

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought