Motion
3080-XS (6)

HEXARMOR
3080-XS (6)

Welding & Heat Protection Glove - Size XS or Size 6, Aramid, Fiberglass Blend, Knit Wrist Cuff Type
Mi Item #14933595
MFR #3080-XS (6)
Price$38.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HEXARMOR
3080-XS (6)

Welding & Heat Protection Glove - Size XS or Size 6, Aramid, Fiberglass Blend, Knit Wrist Cuff Type
Mi Item #14933595
MFR #3080-XS (6)

Mfr description
3080-XS (6) HELIX 13G A4 ARAMID/GLASS FO
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$38.99/each

Specifications

Dimensions

  • Glove Size
    XS or Size 6

Details

  • Cuff Type
    Knit Wrist
  • Lining Material
    Aramid, Fiberglass Blend
  • Material
    Aramid, Fiberglass Blend
  • Product Line
    Helix
  • Standards Met
    ANSI/ISEA 105-2024, EN388, 2016+A1, 4X42C
  • Type
    Cut Resistant Glove
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)