Motion
1074-L (9)

HEXARMOR
1074-L (9)

Polyurethane Coated Knit Glove - L or Size 9 Size, Polyurethane Coated, 13 ga Gauge, Hppe | Polyester | Fiberglass | Polyurethane Material
MI ITEM #14933598
MFR #1074-L (9)
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HEXARMOR
1074-L (9)

Polyurethane Coated Knit Glove - L or Size 9 Size, Polyurethane Coated, 13 ga Gauge, Hppe | Polyester | Fiberglass | Polyurethane Material
MI ITEM #14933598
MFR #1074-L (9)

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Glove Size
    L or Size 9

Details

  • Ansi Isea Abrasion Resistance Level
    4
  • Coating Coverage
    Palm
  • Coating Material
    Polyurethane
  • Cuff Style
    Elastic Knit
  • Cut
    A4
  • EN388
    4X43C
  • Finish
    Tacky
  • Knit Gauge
    13 ga
  • Liner Material
    Polyester | Fiberglass
  • Lining Material
    Polyester
  • Material
    Polyester | Fiberglass | Polyurethane
  • Material Type
    Knit Gloves - Coated
  • Series
    Helix
  • Type
    Glove

Overview

Mfr description
1074-L (9) HELIX 13G A4 HPPE/GLASS BLEND

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought