Motion
1074-M (8)

HEXARMOR
1074-M (8)

Polyurethane Coated Knit Glove - M or Size 8 Size, Polyurethane Coated, 13 ga Gauge, Hppe | Polyester | Fiberglass | Polyurethane Material
MI ITEM #14933600
MFR #1074-M (8)
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HEXARMOR
1074-M (8)

Polyurethane Coated Knit Glove - M or Size 8 Size, Polyurethane Coated, 13 ga Gauge, Hppe | Polyester | Fiberglass | Polyurethane Material
MI ITEM #14933600
MFR #1074-M (8)

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
1074-M (8) HELIX 13G A4 HPPE/GLASS BLEND
  • Elastic knit wrist, seamless construction

Specifications

  • Glove Size
    M or Size 8
  • Material
    Polyester | Fiberglass | Polyurethane
  • Material Type
    Knit Gloves - Coated
  • Coating Coverage
    Palm
  • Lining Material
    HPPE - Polyurethane
  • Ansi Isea Abrasion Resistance Level
    4
  • Coating Material
    Polyurethane
  • Liner Material
    Polyester | Fiberglass
  • Knit Gauge
    13 ga
  • EN388
    4X43C
  • Type
    Glove
  • Series
    Helix
  • Cuff Style
    Knit
  • Finish
    Tacky
  • Cut
    A4

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text