Specifications
Dimensions
- Glove SizeS or Size 7
- Men'S SizeS
Details
- Additional DetailsTouchscreen Compatible, Seamless Knit, Washable, Knit Wrist
- Ansi Isea Abrasion Resistance LevelLevel 4
- Anti Slip GripYes
- ApplicationGeneral Purpose
- Back MaterialKnit Gloves - Coated, Synthetic, Fiberglass Blend
- Coated DesignPalm Coated
- Coating CoveragePalm Coated
- Coating MaterialPolyurethane
- ColorGray
- Cuff StyleKnitwrist
- Cuff TypeKnit Wrist
- CutA4
- DescriptionSeamless cut-resistant gloves with a 13-gauge HPPE/polyester/fiberglass blend shell and PU palm delivers cut and abrasion resistance
- Description KeywordCoated
- Duty TypeStandard Duty
- EN3884 X43C
- Finger CoverageFull Finger
- Glove PatternSeamless Knit
- Grip PatternTextured
- Hand TypePair
- Industry UseManufacturing, Assembly
- InsulatedNo
- Knit Gauge13
- Laundering CapabilityMachine Washable
- Liner ColorGray
- Liner MaterialHppe, Polyester, Fiberglass Blend
- Lining MaterialFiberglass
- Lining SeamsSeamless
- Manufacturer Catalog Number1074- S (7)
- MaterialFiberglass, HPPE, Polyester
- Material TypeKnit Gloves - Coated
- Palm FeaturesCoated
- Product LineHelix
- Protection TypeCut, Abrasion, Puncture
- Reflective Or High VisibilityNo
- SeamlessYes
- SeriesHelix 1074
- Standards MetANSI/ISEA 105-2024, EN 388
- TypeCoated
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)