Motion
1074-XS (6)

HEXARMOR
1074-XS (6)

Polyurethane Coated Knit Glove - XS or Size 6 Size, Polyurethane Coated, Knit Wrist Cuff, 13 Gauge, Fiberglass, HPPE, Polyester Material
Mi Item #14933603
MFR #1074-XS (6)
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HEXARMOR
1074-XS (6)

Polyurethane Coated Knit Glove - XS or Size 6 Size, Polyurethane Coated, Knit Wrist Cuff, 13 Gauge, Fiberglass, HPPE, Polyester Material
Mi Item #14933603
MFR #1074-XS (6)

Mfr description
1074-XS (6) HELIX 13G A4 HPPE/GLASS BLEN
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Glove Size
    XS or Size 6
  • Men'S Size
    XS
  • Women's Size
    XS

Details

  • Additional Details
    Touchscreen Compatible, Seamless Knit, Washable, Vend-packed
  • Ansi Isea Abrasion Resistance Level
    Level 4
  • Anti Slip Grip
    Yes
  • Application
    General Purpose
  • Back Material
    Knit Gloves - Coated, Synthetic, Fiberglass Blend
  • Coated Design
    Palm Coated
  • Coating Coverage
    Palm Coated
  • Coating Material
    Polyurethane
  • Color
    Gray
  • Cuff Style
    Knitwrist
  • Cuff Type
    Knit Wrist
  • Cut
    A4
  • Description
    Seamless cut-resistant gloves with a 13-gauge HPPE/polyester/fiberglass blend shell and PU palm delivers cut and abrasion resistance
  • Description Keyword
    Coated
  • Duty Type
    General Purpose
  • EN388
    4 X43C
  • Finger Coverage
    Full Finger
  • Glove Pattern
    Seamless Knit
  • Grip Pattern
    Textured
  • Hand Type
    Pair
  • Includes
    One Pair
  • Industry Use
    General Purpose
  • Insulated
    No
  • Knit Gauge
    13
  • Laundering Capability
    Washable
  • Liner Color
    Gray
  • Liner Material
    Hppe, Polyester, Fiberglass Blend
  • Lining Material
    Fiberglass
  • Lining Seams
    Seamless
  • Manufacturer Catalog Number
    1074- XS (6)
  • Material
    Fiberglass, HPPE, Polyester
  • Material Type
    Knit Gloves - Coated
  • Palm Features
    Polyurethane Coated
  • Product Line
    Helix
  • Protection Type
    Cut, Abrasion, General Purpose
  • PSC Code
    8415
  • Reflective Or High Visibility
    No
  • Seamless
    Yes
  • Series
    Helix 1074
  • Standards Met
    ANSI/ISEA 105-2024, EN 388, EN 407, 2020 , CE Certified
  • Supported Or Unsupported
    Supported
  • Type
    Coated
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)