Specifications
Dimensions
- Glove SizeL or Size 9
- Men'S SizeL
Details
- Additional DetailsTouchscreen Compatible, Seamless Knit, Washable, Vend-Packed
- Ansi Isea Abrasion Resistance LevelLevel 3
- Anti Slip GripYes
- ApplicationHandheld power tools, Screwdrivers, Rivet drivers
- Back MaterialSynthetic, Spandex Blend
- Coated DesignPalm Coated
- Coating CoveragePalm Coated
- Coating MaterialPolyurethane
- Cuff StyleElastic Knit Wrist
- Cuff TypeKnit Wrist
- CutA1
- DescriptionHelix 1033 Tear-Away Gloves
- Description KeywordTear Away
- EN3883121 X
- FDA ApprovedNo
- Finger CoverageFull Finger
- Glove PatternSeamless Knit
- Grip PatternSmooth
- Hand TypePair
- IncludesOne Pair
- Industry UseManufacturing, Assembly
- InsulatedNo
- Knit Gauge15
- Laundering CapabilityWashable
- Liner ColorRed
- Liner MaterialNylon, Spandex Blend
- Lining MaterialNylon
- Lining SeamsSeamless
- Lint FreeNo
- Manufacturer Catalog Number1033- L (9)
- MaterialPolyurethane
- Material TypeKnit Gloves - Coated
- Palm FeaturesCoated
- Product LineHelix
- Protection TypeAbrasion, Cut, Puncture
- PSC Code8415
- Reflective Or High VisibilityNo
- SeamlessYes
- SeriesHelix 1033
- Standards MetANSI/ISEA 105-2024, EN 388
- Static DissipativeNo
- Supported Or UnsupportedSupported
- TypeCoated
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)