Motion
1033-M (8)

HEXARMOR
1033-M (8)

Polyurethane Coated Knit Glove - M or Size 8 Size, Polyurethane Coated, Knit Wrist Cuff, 15 Gauge, Nylon, Spandex Material
Mi Item #14933606
MFR #1033-M (8)
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HEXARMOR
1033-M (8)

Polyurethane Coated Knit Glove - M or Size 8 Size, Polyurethane Coated, Knit Wrist Cuff, 15 Gauge, Nylon, Spandex Material
Mi Item #14933606
MFR #1033-M (8)

Mfr description
1033-M (8) HELIX 15G A1 NYLON BLEND SHEL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Glove Size
    M or Size 8
  • Men'S Size
    M
  • Women's Size
    M

Details

  • Additional Details
    Touchscreen Compatible, Seamless Knit, Washable, Knit Wrist, Safe Finger Release (SFR) technology
  • Ansi Isea Abrasion Resistance Level
    ANSI 3
  • Anti Slip Grip
    Yes
  • Application
    Handheld power tools, Screwdrivers, Rivet drivers
  • Back Material
    Synthetic, spandex blend
  • Coated Design
    Palm Coated
  • Coating Coverage
    Palm Coated
  • Coating Material
    Polyurethane
  • Cuff Style
    Elastic Knit Wrist
  • Cuff Type
    Knit Wrist
  • Cut
    A1
  • Description
    Purpose-built for using handheld screw-driving tools, the Helix 1033 tear-away glove provides dexterity and touch screen capabilities to stay safe and comfortable while working with rotating machinery
  • Description Keyword
    Tear Away
  • EN388
    3121 X
  • Finger Coverage
    Full Finger
  • Glove Pattern
    Seamless Knit
  • Grip Pattern
    Textured
  • Hand Type
    Pair
  • Industry Use
    Manufacturing, Assembly
  • Insulated
    No
  • Knit Gauge
    15
  • Laundering Capability
    Washable
  • Liner Color
    Gray, Red
  • Liner Material
    Nylon, Spandex Blend
  • Lining Material
    Spandex
  • Lining Seams
    Seamless
  • Manufacturer Catalog Number
    1033- M (8)
  • Material
    Nylon, Spandex
  • Material Type
    Knit Gloves - Coated
  • Palm Features
    Polyurethane Coated
  • Product Line
    Helix
  • Protection Type
    Cut, Abrasion, Puncture
  • Reflective Or High Visibility
    No
  • Seamless
    Yes
  • Series
    Helix 1033
  • Standards Met
    ANSI/ISEA 105-2024, EN 388
  • Supported Or Unsupported
    Supported
  • Type
    Coated
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)