Specifications
Dimensions
- Glove SizeS or Size 7
- Men'S SizeS
- Women's SizeS
Details
- Additional DetailsTouchscreen Compatible, Seamless Knit, Washable, Knit Wrist
- Ansi Isea Abrasion Resistance LevelLevel 3
- Anti Slip GripYes
- ApplicationHandheld power tools, Screwdrivers, Rivet drivers
- Back MaterialSynthetic, Spandex Blend
- Coated DesignPalm Coated
- Coating CoveragePalm Coated
- Coating MaterialPolyurethane
- Cuff StyleKnitwrist
- Cuff TypeKnit Wrist
- CutA1
- DescriptionGray PU Coated Nylon Glove
- Description KeywordCoated
- Duty TypeGeneral Purpose
- EN3883121 X
- Finger CoverageFull Finger
- Glove PatternSeamless Knit
- Grip PatternTextured
- Hand TypePair
- IncludesOne Pair
- Industry UseMaintenance, Manufacturing, Assembly
- InsulatedNo
- Knit Gauge15
- Laundering CapabilityWashable
- Liner ColorRed
- Liner MaterialNylon, Spandex
- Lining MaterialNylon
- Lining SeamsSeamless
- Manufacturer Catalog Number1033- S (7)
- MaterialNylon, Spandex
- Material TypeKnit Gloves - Coated
- Palm FeaturesPolyurethane Coated
- Product LineHelix
- Protection TypeCut, Abrasion, Puncture
- PSC Code8415
- Reflective Or High VisibilityNo
- SeamlessYes
- SeriesHelix 1033
- Standards MetANSI/ISEA 105-2024, EN 388
- Supported Or UnsupportedSupported
- TypeCoated
Overview
Mfr description
1033-S (7) HELIX 15G A1 NYLON BLEND SHEL