Specifications
Dimensions
- Glove SizeL or Size 9
- Men'S SizeL
- Women's SizeL
Details
- Additional DetailsTouchscreen Compatible, Seamless Knit, Washable, Food Grade, Eco-friendly
- Ansi Isea Abrasion Resistance LevelLevel 4
- Anti Slip GripYes
- ApplicationGeneral Purpose, Parts Handling
- Back MaterialSynthetic, Recycled Polyester Blend
- Coated DesignPalm Coated
- Coating CoveragePalm Coated
- Coating MaterialNatural Rubber
- ColorBlack / Blue
- Cuff StyleKnitwrist
- Cuff TypeElastic Knit Wrist
- CutA1
- DescriptionComfortable general purpose work gloves featuring 18-gauge shell and a nitrile coating with touchscreen capabilities
- Description KeywordCoated
- Duty TypeGeneral Purpose
- EN3884121 X
- FDA ApprovedYes
- Finger CoverageFull Finger
- Glove PatternSeamless Knit
- Grip PatternMicroFoam
- Hand TypePair
- IncludesOne Pair
- Industry UseManufacturing, Assembly, Warehousing
- InsulatedNo
- Knit Gauge18
- Laundering CapabilityWashable
- Liner ColorDark Blue
- Liner MaterialNylon, Recycled Polyester Blend
- Lining MaterialNylon
- Lining SeamsSeamless
- Manufacturer Catalog Number1041- L (9)
- MaterialNylon, Polyester
- Material TypeKnit Gloves - Coated
- Palm FeaturesMicro-Foam Nitrile Coated
- Product LineHelix
- Protection TypeCut, Abrasion, Puncture, General Purpose
- PSC Code8415
- Reflective Or High VisibilityNo
- SeamlessYes
- SeriesHelix 1041
- Standards MetANSI/ISEA 105-2024, EN 388, FDA Compliant
- Supported Or UnsupportedSupported
- TypeCoated
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)