Specifications
Dimensions
- Glove SizeM or Size 8
- Men'S SizeM
Details
- Additional DetailsTouchscreen Compatible, Seamless Knit, Washable, Food Grade, Sustainable
- Ansi Isea Abrasion Resistance LevelLevel 4
- Anti Slip GripYes
- ApplicationGeneral Purpose, Material Handling
- Back MaterialSynthetic, Recycled Polyester Blend
- Coated DesignPalm Coated
- Coating CoveragePalm Coated
- Coating MaterialNatural Rubber
- ColorBlack / Blue
- Cuff StyleElastic Knit Wrist
- Cuff TypeKnit Wrist
- CutA1
- DescriptionGeneral Purpose Work Glove
- Description KeywordCoated
- Duty TypeGeneral Purpose
- EN3884121 X
- FDA ApprovedYes
- Finger CoverageFull Finger
- Glove PatternSeamless Knit
- Grip PatternMicroFoam
- Hand TypePair
- IncludesOne Pair
- Industry UseManufacturing, Assembly, Warehousing, Shipping/Receiving, Maintenance
- InsulatedNo
- Knit Gauge18
- Laundering CapabilityWashable
- Liner ColorDark Blue
- Liner MaterialNylon, Recycled Polyester Blend
- Lining MaterialNylon
- Lining SeamsSeamless
- Lint FreeNo
- Manufacturer Catalog Number1041- M (8)
- MaterialNitrile
- Material TypeKnit Gloves - Coated
- Palm FeaturesMicro-Foam Nitrile Coated
- Product LineHelix
- Protection TypeGeneral Purpose, Abrasion
- PSC Code8415
- Reflective Or High VisibilityNo
- SeamlessYes
- SeriesHelix 1041
- Standards MetANSI/ISEA 105-2024, EN 388
- Static DissipativeNo
- Supported Or UnsupportedSupported
- TypeCoated
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)