Specifications
Dimensions
- Glove SizeS or Size 7
- Men'S SizeS
Details
- Additional DetailsTouchscreen Compatible, Seamless Knit, Washable, Food Grade, Eco-friendly construction
- Ansi Isea Abrasion Resistance LevelLevel 4
- Anti Slip GripYes
- ApplicationGeneral Purpose, Food Handling
- Back MaterialSynthetic, Recycled Polyester Blend
- Coated DesignPalm Coated
- Coating CoveragePalm Coated
- Coating MaterialNatural Rubber
- ColorBlack / Blue
- Cuff StyleKnitwrist
- Cuff TypeKnit Wrist
- CutA1
- DescriptionGeneral Purpose Work Glove
- Description KeywordCoated
- Duty TypeGeneral Purpose
- EN3884121 X
- FDA ApprovedYes
- Finger CoverageFull Finger
- Glove PatternSeamless Knit
- Grip PatternMicroFoam
- Hand TypePair
- Industry UseMaintenance, General Labor, Manufacturing, Assembly, Warehousing
- InsulatedNo
- Knit Gauge18
- Laundering CapabilityWashable
- Liner ColorDark Blue
- Liner MaterialNylon, Recycled Polyester Blend
- Lining MaterialNylon
- Lining SeamsSeamless
- Manufacturer Catalog Number1041- S (7)
- MaterialNylon, Recycled Polyester
- Material TypeKnit Gloves - Coated
- Palm FeaturesMicro-Foam Nitrile Coated
- Product LineHelix
- Protection TypeCut, Abrasion, Puncture, General Purpose
- SeamlessYes
- SeriesHelix 1041
- Standards MetANSI/ISEA 105-2024, EN 388
- TypeCoated