Specifications
Dimensions
- Glove SizeXL or Size 10
- Men'S SizeXL
- Women's SizeXL
Details
- Additional DetailsTouchscreen Compatible, Seamless Knit, Washable, Food Grade, Eco-friendly
- Ansi Isea Abrasion Resistance LevelLevel 4
- Anti Slip GripYes
- ApplicationGeneral Purpose, Parts Handling
- Back MaterialSynthetic, Recycled Polyester Blend
- Coated DesignPalm Coated
- Coating CoveragePalm Coated
- Coating MaterialNatural Rubber
- ColorBlack / Blue
- Cuff StyleElastic Knit Wrist
- Cuff TypeKnit Wrist
- CutA1
- DescriptionComfortable general purpose work gloves featuring 18-gauge shell and a nitrile coating with touchscreen capabilities
- Description KeywordCoated
- Duty TypeGeneral Purpose
- EN3884121 X
- FDA ApprovedYes
- Finger CoverageFull Finger
- Glove PatternSeamless Knit
- Grip PatternMicroFoam
- Hand TypePair
- IncludesOne Pair
- Industry UseMaintenance, General Labor, Manufacturing, Assembly, Food Service
- InsulatedNo
- Knit Gauge18
- Laundering CapabilityWashable
- Liner ColorDark Blue
- Liner MaterialNylon, Recycled Polyester Blend
- Lining MaterialNylon
- Lining SeamsSeamless
- Manufacturer Catalog Number1041- XL (10)
- MaterialNitrile
- Material TypeKnit Gloves - Coated
- Palm FeaturesFoam Nitrile Coated
- Product LineHelix
- Protection TypeGeneral Purpose, Abrasion
- Reflective Or High VisibilityNo
- SeamlessYes
- SeriesHelix 1041
- Standards MetANSI/ISEA 105-2024, EN 388, FDA Compliant
- Supported Or UnsupportedSupported
- TypeCoated
Overview
Mfr description
1041-XL (10) HELIX 18G A1 NYLON BLEND SH